1/4 inch bit ratchet-mini-L100MM

712.0145 - UNSPSC 27111711
07120145 961 1
German Engineered
1/4 inch bit ratchet-mini-L100MM 1/4 inch bit ratchet-mini-L100MM
1/4 inch bit ratchet-mini-L100MM

Delivery

In stock delivery from our warehouses.

Compact mini ratchet for use in hard to reach areas

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 5:38 PM. Directions. Call: (289) 474-5447

7 pieces in stock at Mississauga, ON as of 5:38 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Drive 1/4 in
Length 100 mm
EAN 4049557634470

Features

Extremely compact for use in tight applications
Mount: For 1/4“ hexagon drive in accordance with DIN 3126-C 6.3 and E 6.3.
Head: Extremely compact ratchet head, finetoothed, 72 teeth, 5° reversing angle
Chrome-plated with 2-component handle, extremely slim design, angled down 10°.
Rugged design, max. Torque of up to 40 Nm.
Use with ¼ inch bit holder extensions

Applications

Motor vehicles, commercial vehicles, motorcycles, bicycles, mechanical engineering, fine machinery and the furniture industry.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like